×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flu4401556

FLUKE ELECTRONICS CANADA LP 4401556 V3000 FC True-RMS Wireless AC Voltage Module

Price $448.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4401556

Description

See it. Save it. Share it.All the facts, right in the field. The Fluke v3000 FC Wireless AC Voltage Module is one member of a family of wireless test tools that let you share test data using the Fluke Connect app with ShareLive video call.Fluke Connect Wireless Test Tools put tools, not your body, near live electrical panels. It's simple. Connect the v3000 FC wireless AC voltage module, or any of the other Fluke Connect remote modules, and read the results on the Fluke Connect Wireless Multimeter or a portable PC from a safe distance.Better still, the Fluke Connect test tools can send measurement data to your smartphone, so you can save and share measurements from the field with your team anytime, from anywhere.Don't get bogged down while isolating intermittent electrical faults.Timing is everything when trying to find an intermittent problem and the hard part is, it doesn't always show up when you have your meter connected. We've solved that problem with Fluke Connect – leave your remote modules connected to log measurements and walk away to address other issues. You can then download the data for further analysis.Work safely near electrical panels while wearing less PPE.Personal protective equipment (PPE) can save your life, but it's bulky, hot and hard to work in. With Fluke Connect, there's no need to work in front of live open panels or moving/hazardous machinery.Picture having the ability to access live readings without being exposed to the live panel. It's easy. Just de-energize the cabinet, open the panel while wearing PPE and connect one or more v3000 FC modules. Close the cabinet, re-energize and let the Fluke Connect system work, reducing the risk of arc flash by separating yourself from hazardous measurement situations.Testing 3-phase is now faster and cheaper.When your cabinet is de-energized, attach a Fluke Connect voltage module to each phase. Close, re-energize and start taking readings. What used to take hours and use costly equipment can be done in minutes with an affordable Fluke Connect wireless system.Take 3-phase measurements in 1/3 the time. Add your laptop and go from logging to analysis and diagnosis.You can solve problems faster by seeing live measurements from multiple test points on a single screen. Using v3000 FC AC voltage modules, you can:- Take 3-phase measurements in 1/3 the time of previous methods.- Send data to your laptop and go from logging to analysis and diagnosis. Record over time to monitor circuit load changes for an hour, a shift or a week.- Use the Fluke Connect wireless USB adapter to collect logged data from remote modules by walking past a working module and downloading logged data.- Perform for analysis with your PC and share the results using Fluke Cloud storage and ShareLive video call. View data or graphs to get input from team members.

Specifications

Brand Name Fluke Item Name Voltage Detector
Type Wireless, AC Voltage Range 6 - 1000 V
Temperature Rating -10 to 50 °C Safety Rating CAT IV 600 V, CAT III 1000 V
Display Type 3.5-Digit Backlit LCD Dimensions 2-1/2 in W x 1.4 in D x 6-1/2 in H
Includes TL224 Test Leads, AC285 Alligator Clips, Magnetic Hanging Strap Standards ANSI/ISA 61010-1/(82.02.01), CAN / CSA-C22.2 No 61010-1-12, UL 61010-1, IEC/EN 61010-1, CE Certified, FCC: T68-FBLE IC: 6627A-FBLE, EN 61326-1:2006
UPC 095969692014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok