×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flu4459421

FLUKE ELECTRONICS CANADA LP 4459421 V3001 FC Wireless DC Voltage Module

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:4459421

Description

See it. Save it. Share it.All the facts, right in the field. The Fluke v3001 FC Wireless DC Voltage Module is one member of a family of wireless test tools that let you share test data using the Fluke Connect app with ShareLive video call.Fluke Connect Wireless Test Tools put tools, not your body, near live electrical panels. It's simple. Connect the v3001 FC wireless DC voltage module, or any of the other Fluke Connect remote modules, and read the results on the Fluke Connect Wireless Multimeter or a portable PC from a safe distance.Better still, the Fluke Connect test tools can send measurement data to your smartphone, so you can save and share measurements from the field with your team anytime, from anywhere.Don't get bogged down while isolating intermittent electrical faults.Timing is everything when trying to find an intermittent problem and the hard part is, it doesn't always show up when you have your meter connected. We've solved that problem with Fluke Connect – leave your remote modules connected to log measurements and walk away to address other issues. You can then download the data for further analysis.Work safely near electrical panels while wearing less PPE.Personal protective equipment (PPE) can save your life, but it's bulky, hot and hard to work in. With Fluke Connect, there's no need to work in front of live open panels or moving/hazardous machinery.Picture having the ability to access live readings without being exposed to the live panel. It's easy. Just de-energize the cabinet, open the panel while wearing PPE and connect one or more v3001 FC modules. Close the cabinet, re-energize and let the Fluke Connect system work, reducing the risk of arc flash by separating yourself from hazardous measurement situations.

Specifications

Brand Name Fluke Item Name DC Voltage Module
Type FC Wireless, True-RMS Voltage Range 1 - 1000 V
Temperature Rating -10 to 50 °C Safety Rating CAT IV 600 V, CAT III 1000 V
Display Type LCD with Backlight Series 3000
Dimensions 66 mm W x 38 mm D x 160 mm H For Use With Smart Phones Android™ 4.3 and up, iPhone® 4S and Later
Standards CSA, CE Certified, FCC: T68-FBLE IC: 6627A-FBLE UPC 095969723558

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok