×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flu4401563

FLUKE ELECTRONICS CANADA LP 4401563 Wireless K-Type T3000 Temperature Module, Yellow

Price $448.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4401563

Description

The Fluke t3000 FC Wireless K-Type Temperature Module wirelessly relays measurements to other Fluke Connect® enabled master units, listed below:- Fluke 3000 FC DMM- Fluke Ti200/300/400 Infrared Camera- PC via optional pc3000 FC Adapter- Fluke Connect Mobile appWith the Fluke t3000 FC Wireless K-Type Temperature Module you can:- Use as a standalone meter or as part of the system- Logging function for recording and saving up to 65,000 readings

Specifications

Brand Name Fluke Item Name Temperature Module
Type Wireless Temperature Rating -200 to 1372 °C
Accuracy +/- 0.5% + 0.5 °C Resolution 0.1 °C
Battery Type 2 AA Alkaline Display 3-1/2 Digit LCD with Backlight
Probe Type K-Type Width 2-1/2 in
Depth 1.4 in Height 6-1/2 in
Battery Capacity 400 hr Material Hard Plastic
Includes Magnetic Hanging Strap, 80PK-1 K-Type Bead Probe Standards CSA Certified, CE, FCC, T68-FBLE IC, 6627A-FBLE
UPC 095969692021

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok