GREENLEE 02803 Small Adapter Kit (10/Pack)
Description
Small Adapters for 9/16 to 1-9/16 Saws Qty. 10.PRODUCT FEATURES:• Application : For 9/16 IN - 1-9/16 IN Saws• Package : 10/Pack• Type : Small
Specifications
Brand Name | Greenlee | Item Name | Adapter |
Material | Steel | Type | Small |
Color/Finish | Black | For Use With | 9/16 - 1-9/16 in Saws |
Application | For 9/16 IN - 1-9/16 IN Saws | UPC | 783310028031 |
Packages
1 - UNIT - 1 |