Description
Glue, screw, rivet, or zip tie to any valuable tool or piece of equipment
Specifications
Brand Name | Milwaukee | Sub Brand | One-Key™ |
Item Name | Bluetooth Tracking Tag | Battery Type | 3 V Lithium-Ion Coin Cell |
Signal Range | 300 ft | Run Time | 3 yr |
Length | 1.85 in | Width | 1-1/2 in |
Height | 0.49 in | Warranty | 2 yr Limited |
UPC | 045242607563 |
Packages
1 - UNIT - 1 |