Abbotsford
mil48005202

MILWAUKEE 48-00-5202 SAWZALL® TORCH™ 7 TPI 9-inch Carbide Blade - (1/Pack)

Price $20.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-00-5202
Documents Documents

Description

The TORCH™ with Carbide Teeth is engiennered to deliver extreme blade life and unmatched versatility. This SAWZALL® blade is the best solution for thick and extreme metal cutting applications. The TORCH™ delivers up to 50X life over standard recip saw blades. The heavy duty blade cuts through a wide variety of metal materials including black pipe, angle iron, cast iron, stainless steel and high strength alloys. Each blade tooth has 25% more carbide than leading bi-metal and carbide competitors. Optimized tooth design ensures The TORCH™ blades deliver extreme life in metal cuting applications.

Specifications

Brand Name Milwaukee Sub Brand Sawzall®, The Torch™
Item Name Reciprocating Saw Blade Type Straight Back
Blade Length 9 in Blade Width 1 in
Blade Thickness 0.05 in TPI or Pitch 7
Number of Teeth 63 Teeth Type Carbide
Cutting Edge Material Carbide Shank Type Universal
Shank Size 1/2 in Blade Material Steel
Applicable Materials High Strength Alloys, Iron to Cast Iron, Stainless Steel UPC 045242520787

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok