×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasawp4grs4

PASS & SEYMOUR AWP4GRS4 4-Gang Wall Plate, Russet

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AWP4GRS4

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard wall switch, dimmer switch or outlet while adding space for more devices. • The adorne 4-Gang Wall Plate is perfectly sized to fit any four adorne Switches, Outlets or Dimmers.• The design has no visible screws and features a rich, russet finish. • ETL Listed: Yes• UL Standard: Yes

Specifications

Brand Name adorne Sub Brand adorne
Type Designer Wall Plates Number of Gangs 4
Length 5.13 in Material Plastic
Color Russet Orientation Horizontal
Width 8.88 in Thickness .35
Mounting Box Mount Standards UL514, ETL listed
Application Residential/Commercial UPC 785007023664

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok