×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
onqwp3412gy

PASS & SEYMOUR WP3412GY 2-Port Decorator Outlet Strap, Grey

Price $1.77 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:WP3412GY

Description

The non-flexing design of the On-Q Decorator Outlet Strap provides security when plugging and unplugging cables.Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and easy leveling to compensate for off-center boxes.FEATURES AND BENEFITS:• Supports Keystone Application Inserts, with most insert combinations compatible.• Outlets mount in On-Q Installation Brackets or low voltage mud rings.• Snap-in identification icons available.• Fits decorator-style faceplates.

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Decorator Strap Type 2 Keystone
Length 4.19 in Material High-Impact Flame Retardant Plastic
Color Gray Orientation Vertical
Width 1.65 in Thickness 0.28 in
Mounting Wallbox UPC 804428431756

Packages

1 - UNIT - 1 10 - UNIT - 10 60 - UNIT - 60 5040 - SKID - 5040
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok