×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklrpodbawhg2

ACUITY 26192E 1-Pole nLight AIR rPODB On-Off Battery Powered Wall Switch, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:26192E
Documents Documents

Description

The nLight® AIR rPODB is a wireless, battery-powered wall switch including toggle and/or raise lower features with optional multi-pole control. It provides a user with local control of a lighting zone. A true wire-free switch, these single gang decorator style devices have soft-click buttons and a green LED indicator for each button. The rPODB wall switches communicate wirelessly with other nLight AIR devices. A battery-powered wall switch can work with any nLight AIR enabled fixture or power pack to provide toggle switch operation. Wall switches with the DX option have a raise/lower ability to adjust the level of any nLight AIR controlled dimmable light fixture. With optional 2 or 4 scene switches, a customized scene can be created for groups of fixtures to quickly and easily control the lights to desired levels in the space. As part of the nLight AIR wireless controls family, the rPODB switch uses a 900MHz communication frequency that easily penetrates obstructions and its five-tier security architecture helps building owners and occupants rest easy.

Specifications

Brand Name Lithonia Lighting Sub Brand nLight
Item Name Wall Switch Type 1-Gang, Battery Powered, Generation 2, Wireless
Color/Finish White/Gloss Series/Model RPODBA
Action On/Off Operating Temperature -40 to 60°C
Environmental Conditions 20 - 75% Non-Condensing Humidity Dimensions 1.68 in W x 1.63 in D x 2.74 in H
Mounting Box/Surface Standards UL 916 (E110912), DLC Premium Listed, IC 6715C-RMODIT3 Rated, FCC ID 2ADCB-RMODIT3 Compliant, IFETEL RCPNLNL20-2057, CA Title 24 Compliant, RoHS Compliant
Application For Education, Healthcare, Hospitality, Offices and Banks, Retail, Retrofit UPC 193048445107

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok