PASS & SEYMOUR PTRA6STR 6" PlugTail Connectors, Right Angle, Stranded
Description
PlugTail® Connectors Right Angle Stranded 6"FEATURES AND BENEFITS:- Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.- Large brass contacts snugly terminate on device blade terminals.- Pre-stripped connector leads fasten to conductors, easier than standard pigtails.
Specifications
Brand Name | Pass & Seymour | Sub Brand | PlugTail® |
Item Name | PlugTail Connector Receptacle | Type | Right Angled |
Grade | Commercial | Size | 7.5 In |
Number of Poles | 2 | Number of Wires | 3 |
Wire Length | 6 in | Conductor Size | 12 AWG |
Material | Polycarbonate | Color | Gray |
Finish | Matte | Terminal Connection | Screw |
Dielectric Strength | 2000 V | Dimensions | 7-1/2 in |
Mounting Type | Device, Wall | Temperature Rating | -40 to 60 °C without Impact |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | UL 498, cULus Listed |
Application | Commercial | UPC | 785007044546 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 250 - UNIT - 250 | 4400 - SKID - 4400 |