×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sietps3a1115d2

SIEMENS TPS3A1115D2 Type 2, EXTERNAL, 150 kA, 120/240V 1PH 3W Audible Alarm, Dry Contacts.This pa...

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:TPS3A1115D2
Documents Documents

Description

Type 2, EXTERNAL, 150 kA, 120/240V 1PH 3W Audible Alarm, Dry Contacts.This part replaces US2:TPS3A1115D.

Specifications

Brand Name Siemens Sub Brand TPS311
Item Name Surge Protection Device Type Type 2
Voltage Rating 120/240 V Number of Wires 3
Short Circuit Rating 150 kA Phase 1
Connection Wire Leads Material Polycarbonate
Dimensions 6 in W x 4 in D x 6 in H Mounting Type External/Wall
Enclosure Type NEMA 4X Standards UL 1449 Listed, CSA22.2No.269.1
Application MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT UPC 804766259975

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok