×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
yklrcmspdt10g2

ACUITY 262P7H nLight® AIR rCMS Ceiling Mounted Smart Sensor (Large Motion/ Extended Range 360°), White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:262P7H
Documents Documents

Description

The rCMS family of nLight AIR-enabled wireless ceiling/surface mount occupancy sensors provide a range of sensor solutions for applications with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). The rCMS family sensors utilize digital Passive Infrared (PIR) detection and are available with several lens options, providing flexibility for multiple mounting height and coverage pattern requirements. Dual technology occupancy detection can also be added as an option for applications where occupants are stationary for long periods of time. All sensors have integrated on/off photocells, with automatic daylight harvesting/dimming control standard. Additionally, the rCMS family sensors are also available with an optional auxiliary low voltage relay for simple integration with a BMS system or other building system. The rCMS family sensors are powered by an nLight AIR Power Pack (rPP20) or by a 24 VDC supply (PS150). rCMS family sensors typically communicate with one or more nLight AIR-enabled fixtures or power packs to enable control of fixtures individually or in groups. As part of the nLight AIR wireless controls family, the xxx uses a 900MHz communication frequency that easily penetrates obstructions and its five-tier security architecture helps building owners and occupants rest easy.

Specifications

Brand Name Acuity Brands Sub Brand nLight
Item Name Air-Enabled Wireless Occupancy Sensor Type Dual Technology, Large Motion
Voltage Rating 120 - 277 VAC Sensor Type Occupancy
Viewing Angle 360° Coverage Area 150 - 1000 ft
Color Matte White Mounting Type Flush/Surface
Series/Model RCMS Frequency Rating 900 MHz and 2.4 GHz
Maximum Load Capacity 650 mW Dimmable Yes
Material ABS/Polycarbonate Dimensions 4.55 in W x 1.55 in D
Temperature Rating -40 to 85 °C Standards cULus, UL Listed, CA Title 24 Compliant, DLC Listed, RoHS Compliant
UPC 191723710861

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok