×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
senncmadcxrjb

ACUITY 230CEY nCM ADCX RJB Daylight Harvesting Photocell Sensor, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:230CEY
Documents Documents

Description

The nCM ADCX RJB photocell sensors are ceiling/surface mount devices that provide a range of daylight harvesting features for nLight Control System installations with finished ceilings (e.g. ceiling tiles, sheetrock, plaster). The nCM PC RJB version provides on/off photocell control by default, while the nCM ADCX RJB provides automatic dimming photocell control by default. Ideal for spaces with windows, such as vestibules, corridors, classrooms, or offices, these sensors work by first monitoring daylight conditions in a room. They then signal networked nLight control devices to adjust their dimming outputs (and/or turn lighting off) to obtain maximum energy savings while ensuring adequate lighting levels are maintained.The nCM ADCX RJB sensor controls nLight enabled luminaires (e.g. VTLED Family from Lithonia), nLight dimming relay packs (e.g. nPP16 D or nSP5 PCD), or auxiliary dimming output devices (e.g. nIO D). The nCM ADCX RJB photocell sensor are powered via the nLight network bus and can communicate with one or more nLight enabled luminaires or nLight relay/dimming packs to enable control of fixtures individually or in groups. These configurations work standalone and do not require a connection to a larger nLight network.

Specifications

Brand Name Acuity Brands Item Name Occupancy Sensor
Type Automatic Sensor Type Photocell
Color White Dimmable Yes
Dimensions 4.55 x 1.55 in UPC 888791720822

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok