ACUITY 184JYT 347V WSD Series Wall Switch Decorator Style Passive Infrared (PIR) Sensor - Dual Relay, White
Description
The WSD is a stylish, easy to install, and simple to use Wall Switch Decorator style Passive Infrared (PIR) sensor. It is ideal for private offices, copy rooms, closets, or any small enclosed space without obstructions. A user programmable time delay ensures that once the room is vacated the sensor will time out and turn off the lights. Additionally, the WSD sensor has several On Modes and Switch Modes that can beprogrammed using the front push-button.
Specifications
Brand Name | Acuity Controls | Sub Brand | Sensor Switch |
Item Name | Sensor Switch | Type | Auto/Manual |
Voltage Rating | 347 V | Color | White |
Mounting Type | Wall | Standards | cUL Listed |
Application | For Closet/Storage Room |
Packages
1 - UNIT - 1 |