Abbotsford
sie7fp1

SIEMENS QF3-UL Filler Plate Plastic 5.2 in Wx 12.9 in L

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:QF3-UL

Description

Filler plate, Three 1 pole fillers, 150 to 255 A, Ultimate main breaker.

Specifications

Brand Name Siemens Item Name Filler Plate
Length 12.9 in Width 5.2 in
Material Plastic Color Black
Mounting Flush For Use With QP/BQ/ED2/EQL/SEQ/EQG Load Centers
Application For Residential use UPC 783643172883

Packages

1 - UNIT - 1
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $2.93 / EA
Quantity EA
This website uses cookies to ensure you get the best experience on our website. Read more
Ok