SIEMENS P1A54ML250AT Panelboard Interior P1, 1 PH, 250 A, 120/240 V, 54 P
Description
Next Gen P1 main lug interior panelboard. Includes subfeed space indicator.
Specifications
Brand Name | Siemens | Item Name | Panelboard Interior |
Type | P1 | Voltage Rating | 120/240 V |
Amperage Rating | 250 A | Phase | 1 |
Feed Location | Top | Dimensions | 20 in W x 5-3/4 in D |
Number of Wires | 3 | Wire Size | 6 AWG - 350 kcmil |
Number of Poles | 54 | Bus Material | Aluminum |
Finish | Tin Plated | NEMA Rating | NEMA 1 |
Standards | UL Listed, CSA Certified | UPC | 662862570550 |
Packages
1 - UNIT - 1 |