×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gedadg3424mbxaxm8

ABB ADG3424MBXAXM8 347/600V 400Amp 42CCT General Electric ADG PANELS Bolt-On Commercial Grade Interior

Price $865.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ADG3424MBXAXM8

Description

GE AD 600 V Panelboard. Standard options include: Three phase 125 to 600 A. 3-phase, 4-wire. Top or bottom entry. Indoor rated enclosures. Surface or flush mount. Aluminium bus, CSA certified.

Specifications

Brand Name GE Item Name Panelboard Interior
Voltage Rating 347/600 V Amperage Rating 400 A
Phase 3 Breaker Type Main Lug
Feed Location Top/Bottom Number of Circuits 42
Number of Wires 4 Bus Material Aluminum
Mounting Bolt-On/Flush/Surface Standards CSA Certified
Application For Commercial Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok