Abbotsford
micbdc4vailbc

ABB BDC4-VAILBC 200Amp 600V Microlectric® Stud Type 4 Position Meter Socket, with Blank Compartment

Price $3,548.58 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BDC4-VAILBC

Description

Multiple position with blank compartment 200 A per position 200 A (main lugs). Conductor range: Line: Single 1/2 inch studs to accommodate compression lugs (supplied by utility), Load: 6 AWG-250 kcmil. Aluminium tunnel type connectors for load sides. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type sealing rings. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Stud
Cable Entry Left Hand Amperage Rating 200 A Main Lug
Voltage Rating 600 V Phase 1
Number of Jaws 4 Number of Positions 4
NEMA Rating NEMA 3R Weatherproof Series/Model BDC
Connection Aluminum Tunnel Dimensions 35 in W x 20-3/4 in H x 5-1/4 in D
Includes Screw Type Sealing Ring Standards CSA 27716 Certified
Application For Underground Service Only UPC 624871007830

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok