SIEMENS CANADA SEQ24200DW 200Amp 240VAC 24/48 Circuit 1-Phase Type SEQ INSTAWIRE Main Breaker Loadcentre with Door, White
Description
A loadcentre is a metal enclosed distribution panel containing circuit breakers which distribute, protect and control lighting and power circuits in residential and light commercial applications, including single-family homes, townhouses, apartment buildings, and small office buildings.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Load Center with White Door | Type | SEQ |
Number of Circuits | 24 | Number of Spaces | 24/48 |
Voltage Rating | 240 V | Amperage Rating | 200 A |
Phase | 1 | Mounting Type | Combination |
Wiring Configuration | 3-Wire | Conductor Size | 6-250 MCM |
Application | For Residential use | UPC | 662862571854 |
Packages
1 - UNIT - 1 |