MERSEN MIN15 2Amp Gould Fuses Miniature Bussman 85455
Description
The MINIĀ® Fuse is quickly becoming the new standard for vehicle circuit protection throughout the world. Its miniature design, patented by Littelfuse, meets the need for more circuits to be protected while utilizing less space and its ability to cope with high temperatures in adverse environments makes the MINIĀ® Fuse the recommended choice for protection.
Specifications
Brand Name | Cooper Industries | Sub Brand | Bussmann™ |
Item Name | Fast Acting Fuse | Type | Supplementary, Miniature |
Series | MIN | Voltage Rating | 250 VAC |
Amperage Rating | 15 A | Interrupt Rating | 750 A |
Mounting Type | Clip | Indication | Red Pin |
Dimensions | 10.3 mm dia x 38.1 mm L | Application | For Vehicle Circuit Protection |
Packages
1 - UNIT - 1 |