Abbotsford
gouotn90

MERSEN OT90 90A 250V Mersen OT Series Class K-5 Fast-Acting Fuse

Price $47.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:OT90

Description

FRZ OT90 250V K5 FUSE

Specifications

Brand Name Ferraz Shawmut Item Name Fuse
Type Fast Acting Voltage Rating 250 VAC, 250 VDC
Amperage Rating 90 A Interrupt Rating 50 kA
Fuse Class Class K5 Mounting Type Clip
Terminal Connection Blade Contact Material Tin-Plated Copper
Construction PolyTube Standards UL Listed to Standard 248-9, File E2137 CSA Certified to Standard C22.2, No. 248.9 DC Tested to UL Standard 248 (Mersen Self-Certified)
Application Feeders Resistive Heating Residential and Small Commercial Installations UPC 782001700263

Packages

5 - UNIT - (5)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok