×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
siebf230a

SIEMENS CANADA BF230A 30Amp 2-Pole 120V/240V 10kA Type BLF Bolt-On Molded Case Circuit Breaker

Price $813.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:BF230A

Description

Sentron series type-BLF circuit breaker. Complete with GFI protection, ground fault circuit interrupter. It features bolt-on, panelboard mounted, (LI) Long-Time and instantaneous trip functions and load side lug terminals, thermal magnetic molded case circuit breakers.

Specifications

Brand Name Siemens Sub Brand Siemens
Type Panelboard Mounting 240V GFCI Circuit Breakers Number of Poles 2 Pole
Amperage Rating 30 Voltage Rating 120/240 V
Standards UL/CSA Application Circuit Protection
UPC 887621215415

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok