×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
sieqrh23b125

SIEMENS CANADA QRH23B125 125Amp 3-Pole 240VAC Type QRH2 Molded Case Circuit Breaker

Price $5,597.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:QRH23B125

Description

Siemens offers one of the most comprehensive lines of Molded Case Circuit Breakers on the market today. Geared for Industrial, Commercial and OEM applications, when it comes to ready availability, easy installation, and quality, you need a manufacturer you can trust. Siemens' products are engineered to take on the most demanding conditions day after day.

Specifications

Brand Name Siemens Sub Brand Siemens
Item Name Molded Case Circuit Breaker Type General Purpose
Number of Poles 3 Interrupt Rating 25 kA
Amperage Rating 125 A Voltage Rating 240 V
Terminal Connection Load Lugs Frequency Rating 50/60 Hz
Frame QR Trip Type Thermal Magnetic
Temperature Rating 40 °C Standards UL489/CSA-C22.2/NOM-003
Application Circuit Protection UPC 804766136771

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok