Abbotsford
sieq280

SIEMENS CANADA Q280 80Amp 120V/240V 10kA 2-Pole Type QP Plug-In Circuit Breaker

Price $256.65 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:Q280

Description

Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your home’s electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve over current. FEATURES: - 10,000 air interrupting rating - Siemens type QP circuit breakers provide easy plug-in connections in Siemens enclosures and the time saving insta-wire feature - Compatible with Siemens PL and ES series load centers - Use for overload and short-circuit protection of your electrical system - Thermal-magnetic

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type QP/MP
Number of Poles 2 Interrupt Rating 10 kA
Amperage Rating 80 A Voltage Rating 120/240 VAC/VDC
Terminal Connection Plug-in Trip Range Thermal Magnetic
Frequency Rating 60 Hz Conductor Size 4-1/0AWG(CU)/2-1/0AWG(AL)
Actuator N/A Auxiliary Contacts N/A
Frame QP(125A) Trip Type Thermal Magnetic
Dimensions 3 in L x 3 in W x 2 in H Standards UL 489
Application Electrical Distribution UPC 783643156746

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok