Abbotsford
sieb120

SIEMENS CANADA B120 20Amp 1-Pole 120V 10kA Type BL Bolt-On Molded Case Circuit Breaker

Price $24.44 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B120

Description

Siemens Type BL breakers provide easy bolt-on connections in Siemens Panelboards. Circuit breakers provide a manual means of energizing and de-energizing a circuit. In addition, circuit breakers provide automatic over current protection of a circuit. A circuit breaker allows a circuit to be reactivated quickly after a short circuit or overload is cleared. Unlike fuses, which must be replaced when they open, a simple flip of the breaker’s operating handle restores the circuit. All circuit breakers perform the following functions: - Sense when an over current occurs - Measure the amount of over current - Act by tripping quickly enough to prevent damage to itself and associated conductors

Specifications

Brand Name Siemens Sub Brand N/A
Item Name Circuit Breaker Type BL
Number of Poles 1 Interrupt Rating 10 kA
Amperage Rating 20 A Voltage Rating 120 V
Terminal Connection Bolt-On, Stud Trip Range Thermal Magnetic
Actuator Switch Position Knob Auxiliary Contacts N/A
Frame N/A Trip Type Thermal Magnetic
Dimensions 3 in L x 3 in W x 1 in H Standards UL 489
Application Electrical Distribution UPC 783643263420

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok