×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
lutpj24bgwhel2

LUTRON PJ2-4B-GWH-EL2 4-Button Pico Wireless Remote, White

Inventory
Unavailable for order
Manufacturer:LUTRON
Manufacturer #:PJ2-4B-GWH-EL2

Description

Pico Wireless Control, 4-button, 434 MHz, scene control of lights, custom engraving, in white

Specifications

Brand Name Lutron Sub Brand Pico®
Item Name Wireless Remote Control Type 4 Button, Custom Light
Material Metal/Plastic Color White
Dimensions 2.6 in L x 1.3 in W x 0.31 in D Standards FCC Approved, IC, COFETEL, SUTEL, ANATEL
Application Lighting Control UPC 784276101707

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok