SIGNIFY 541821 2 ft 7W T8 Non-Dimmable LED Lamp
Description
Lamp, Application: Education-Healthcare-Hospitality-Industry-Office, Voltage Rating: 120-277, 347V, Wattage: 7W, Shape: E12, Base: Candelabra Screw, Color Temperature2900K, ColorWarm Glow, Color Rendering Index (CRI)90, Average Life15000HR, FinishClear, Lumens1200LM, Frequency20K to 120KHz, Dimmable, CertificationsEU REACH restrictions compliant
Specifications
Brand Name | Philips Lighting | Sub Brand | MasterClass |
Item Name | Linear LED Lamp | Type | Instant Fit |
Designation | 7T8/MAS/24-835/IF10/P 10/1 | Bulb Shape | T8 |
Bulb Base | G13 Medium Bi-Pin | Power (Wattage) | 7 W |
Lumens | 1100 lm | Color Temperature | 3500 K |
Average Life | 70000 hr | Light Color | Neutral White |
Color Rendering Index (CRI) | 80 | Beam Angle | 180 degrees |
Voltage Rating | 100 - 240 V | Dimmable | No |
Diameter | 1.06 in | Height | 23.268 in |
Width | 0.787 in | Maximum Overall Length | 24 in |
Application | For use Anywhere you are Currently using a 2 ft T8 Fluorescent Light Bulb with an Instant Start Ballast | UPC | 046677541828 |
Packages
1 - UNIT - 1 |