×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
phimhc100um3kalto

PHILIPS LIGHTING 419515 100W 100V Philips CDM ED17 MasterColor Elite Lamp, Clear

Price $97.81 / EA Eco fees: $1.10
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:419515

Description

MasterColor Ceramic Metal Halide ED-17 Elite lamps provide excellen lumen maintenance and outstanding performance over time in the familiar ED-17 lamp shape.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Bulb Overall Shape Ellipsoid Designation MHC100/U/M/3K ELITE
Bulb Shape BD17 Bulb Base E26 Medium
Wattage 100 W Lumens 11000 lm
Color Temperature 3000 K Average Life 16000 hr
Color Rendering Index (CRI) 90 Voltage Rating 100 V
Material Ceramics Discharge Tube Bulb Color/Finish Clear
Operating Position Universal Diameter 53.975 mm
Maximum Overall Length 138.125 mm Standards 57C
Application General Lighting UPC 046677419516

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok