Abbotsford
phimhc100um4k

PHILIPS LIGHTING 429886 100W 4000K Philips ALTO® MasterColor CDM Standard High Intensity Discharge Lamp, Clear

Price $98.56 / EA Eco fees: $1.10
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:429886

Description

Energy savings without changing a ballast!A high-efficiency enclosed Erated CDM lighting solution that provides energy savings without compromising light quality.

Specifications

Brand Name Philips Lighting Item Name Metal Halide Lamp
Type Metal Halide Bulb Overall Shape Ellipsoid
Designation MHC100/U/M/4K ELITE Bulb Shape ED17
Bulb Base E26 Medium Wattage 100 W
Lumens 9000 lm Color Temperature 4000 K
Average Life 20000 hr Color Rendering Index (CRI) 92
Voltage Rating 102 V Material Ceramics Discharge Tube
Bulb Color/Finish Clear Operating Position Universal
Diameter 53.975 mm Maximum Overall Length 138.125 mm
Application General Lighting UPC 046677429881

Packages

1 - UNIT - 1 2 - UNIT - 2 12 - UNIT - 12 864 - SKID - 864
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok