×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flofl10ycw

EKONIMICAL FL10YCW 10W 100-240V 5500-6000K 700LM PRO Cordless Rechargeable LED Floodlight, Yellow

Inventory
Unavailable for order
Manufacturer:EKONIMICAL
Manufacturer #:FL10YCW

Description

The FLOOD-IT PRO is a portable light that incorporates high quality lithium-ion batteries and COB LED chips giving clear bright light for up to 4 hours on one charge. The PRO means you can push on and get the job done, even in the worst conditions.PRODUCT FEATURES:- Light source: 10W - Dimensions: 145 x 240 x 165 mm // 5.5 x 9.5 x 6.3 inches - Luminous flux: 700+ Lm - Color Temperature: 5,500 - 6000K - Color rendering index: RA70 - Housing material: Aluminium and iron - Adaptor (input): 100-240V AC 50/60Hz - Operating temperature: -25ºC to 50ºC // -13ºF to 122ºF - Charge temperature: 0ºC to 40ºC // 32ºF to 113ºF - Beam angle: 120º - Battery specifcations: 7.4V 4.4Ah Li-ion - Charging time: 5 Hours - Working time: 4 Hours* - Certifcates: CE / RoHS / UL / CSA / IP65 - Warranty: 2 Years

Specifications

Brand Name Flood-It Item Name Flood Light
Type Portable, Cordless, Rechargeable Voltage Rating 100 - 240 VAC
Battery Type 7.4 V, 4.4 Ah Lithium-Ion Dimensions 145 mm W x 165 mm D x 240 mm H
Lamp Type COB LED Lumens 700 lm
Average Life 50000 hr Housing Material Aluminum and Iron
Beam Angle 120° Beam Distance 95 ft
Temperature Rating -25 to 50 °C Includes Mains and Car Charger
Standards UL Listed, CE, CSA Certified, RoHS Compliant UPC 060364010015

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok