×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
pasallnledtm4

PASS & SEYMOUR ALLNLEDTM4 adorne LED Linear Light, Titanium

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:ALLNLEDTM4
Documents Documents

Description

FEATURES AND BENEFITS:• Lights easily plug into the connection ports on any system module and can be added or removed as-needed. Optimal positioning is one light for every 18" of Modular Track. • Linear light features 8W, 280 lumens, and 3000k correlated color temperature. Color rendering index is 95. • Designed for use with adorne Under-Cabinet Lighting System only. • Lights feature a sleek titanium finish.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Undercabinet Fixture Type Undercabinet Lighting System
Voltage Rating 120 V Fixture Wattage 12.6 W
Housing Finish Frosted Length 4.0625 in
Amperage Rating 15/150 A Light Color Titanium
Housing Material Plastic Width 11-1/4 in
Height 0.93 in Standards cETLus Listed, ETL Listed system 100477148
Application For use under kitchen cabinets and for office cubicles hertz UPC 786776178173

Packages

1 - UNIT - 1 16 - UNIT - 16
This website uses cookies to ensure you get the best experience on our website. Read more
Ok