Abbotsford
cfi2fgg48l8404dunvdim

PHILIPS LIGHTING 2 ft x 4 ft 120V-277V 4000K 4800LM FluxGrid LED Recessed (0-10V Dimming), White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:2FGG48L840-4-D-UNV-DIM

Description

The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.

Specifications

Brand Name Day-Brite Sub Brand DAYBRITE
Lamp Type LED Application Indoor Commercial Recessed Luminaires
UPC 784197242220

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok