Abbotsford
cfi2evg48l8404dunvdim

PHILIPS LIGHTING 2 ft x 4 ft 4800L 4000K EvoGrid Recessed LED Troffer

Price $278.44 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:2EVG48L840-4-D-UNV-DIM

Description

The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications. • A highly efficient, visually comfortable, architecturally styled recessed LED luminaire designed with a minimalistic strategy to achieve sustainable objectives. • Low profile configuration is only 2-3/4" deep, requiring minimal plenum space. • Soft opal diffuser with large luminous area minimizes apparent brightness and provides high visual comfort perfect for a wide variety of general lighting applications like offices, schools, retail, or healthcare. • Multiple lumen packages over a wide range to provide significant application flexibility over light levels and/or luminaire spacing. • Directs a controlled amount of light to the higher angles in the room to balance the brightness of the surfaces and eliminate “cave effect” while creating the impression of a larger, brighter space without glare. • Excellent color rendering with a CRI of 80. • LEDs are an excellent source for use with controls since dimming or frequent switching does not degrade the performance or life of the source. Integral or external sensors are available for use. • Designed for use with standard Grid (NEMA “G”) or Narrow Grid (NEMA “NFG”) ceiling T-bars. Drywall or plaster requirements can be accommodated by using an FMA24 “F” mounting frame (sold separately.) • Continuous row mount option (CRM) includes wireway covers on each end and on one side of housing.

Specifications

Brand Name Day-Brite CFI Sub Brand EvoGrid
Item Name Recessed Downlighting Fixture Type Static Air Function, Architectural, Rectangular, Direct Distribution
Voltage Rating 120 - 277 V, 0 - 10 V Dimming Fixture Wattage 48 W
Lamp Type LED Series 2EVG
Average Life 50000 hr Color Temperature 4000 K
Color Rendering Index (CRI) 80 Lens Type Opal
Lumens 4800 lm Mounting Type Recessed, Grid Ceiling
Dimensions 4 ft L x 2 ft W x 2-3/4 in D Standards DLC Qualified, cETLus Listed
Application For Office, Hospitality, Education, Banks, Fashion, Hospitals and Care Centers UPC 784197049102

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok