PHILIPS LIGHTING 2 ft x 4 ft 120V-277V 3800LM 3500K Arioso Recessed LED with Frosted Ribbed Acrylic Lens, White
Description
The Philips Day-Brite / Philips CFI Arioso recessed LED with ribbed acrylic lens offers standard-setting efficiency without aesthetic compromise. These LED luminaires combine state-of-the-art, flexible and globally recognized LED lighting platforms with proven Arioso optical combinations.
Specifications
Brand Name | Philips Lighting | Sub Brand | Day-Brite |
Item Name | Fluorescent Recessed Troffer | Type | Indoor T-Grid |
Voltage Rating | 120 - 277 V | Lamp Type | LED |
Number of Lamps | 1 | Housing Finish | White |
Lamp Wattage | 40 W | Color Temperature | 3500 K |
Lens Type | Ribbed Acrylic | Lumens | 3800 Im |
Dimensions | 48 in L x 24 in W | Application | Indoor Commercial |
UPC | 782343164310 |
Packages
1 - UNIT - 1 |