ACUITY JUNO Deco Pendant - Short Cone Glass Shade, Opal
Description
Hand-blown, cased glass shade with opal interior and satin-nickel plated finial. Available in a variety of finishes. Pendant cordset required. Must be ordered separately
Specifications
Brand Name | Juno | Item Name | Decorative Pendant Fixture |
Type | Low Voltage, Short Cone | Voltage Rating | 12/24 V |
Lamp Type | T4 Halogen | Housing Finish | Opal, Satin Nickel Plated |
Series | TLP310 | Lamp Wattage | 50 W |
Lamp Base | G4-GY6.35 Bi-Pin Capsule/MR16CG | Shade Type | Glass |
Housing Material | Glass | Dimensions | 5-1/2 in dia x 4 in H |
Standards | CSA C22.2 Certified, ETL Listed, UL 1598 Listed | UPC | 661209057518 |
Packages
1 - UNIT - 1 |