×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
stnrmpn0whudcs

STANDARD RMPN0WH-UDC-S RM PLASTIC UF WH UDC 120-347VAC

Price $60.52 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:RMPN0WH-UDC-S

Description

RMPN Series White Plastic Running Man Sign with UDC volts, universal Nbr faces, LED light source, 120 to 347 V input voltage. Designed using durable and light weight high impact thermoplastic. Signs and canopies quickly snap together for speedy installations.

Specifications

Brand Name Stanpro Item Name Running Man Exit Sign
Housing Color White Voltage Rating 120 - 347 VAC
Fixture Wattage 4 W Dimensions 13-5/8 x 9-13/16 x 2-3/16 in
Lamp Type LED Battery Type Sealed Ni-Cad
Emergency Illumination Time 120 min Mounting Flush
Series/Model RMPN Series Housing Material Thermoplastic
Amperage Rating 0.044 A Standards CSA Certified, ICES-005
UPC 069549028661

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok