THOMAS & BETTS. LAE2TAACD 120-347VAC 6-24VDC LAE Series Double Face No Arrows Aluminum Slim Edge-Lit Pictogram Exit Sign, Textured Aluminum
Description
FEATURES:• Slim-profile extruded Aluminum housing• Universal surface mounting – wall, ceiling or end mount• Click-to-open housing door allows easy access to the panel and electrical wiring• Acrylic panel with pictogram legend• Long-life white LED light sources is warrantied for ten (10) years• Universal AC input: two-wire 120 to 347VAC; standard DC input: two-wire 6 to 24VDC• Energy efficient – consumes less than 3W in AC or DC-remote mode• Self-Powered models provide minimum 120 minutes of emergency lighting• Meets or exceeds CSA 22.2 No.141-15
Specifications
Brand Name | ABB | Sub Brand | Lumacell® |
Item Name | Pictogram Exit Sign | Type | Pictogram Exit Signs |
Housing Color | Green | Voltage Rating | 120 - 347 VAC, 6 - 24 VDC |
Lamp Wattage | 3 W | Dimensions | 12 in W x 10-1/8 in H |
Lamp Type | LED Not Exchangeable | Legend | On |
Number of Faces | 2 | Mounting | Universal, Surface |
Housing Material | Aluminum | Background Color | Green |
Includes | Acrylic Plate, Single/Double-Sided | Standards | CSA Certified |
Application | For Institutional, Commercial and Hospitality | UPC | 624616261831 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 |