×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
ace3s225484w

ACE MANUFACTURING 48 inch x 10 inch x 6 inch 225A 4-Wire Mild Steel Splitter Trough Type 3R, Grey

Price $395.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACE MANUFACTURING
Manufacturer #:3S-225-48-4W

Description

FEATURES AND BENEFITS:• EEMAC/CEMA Type 3R Enclosure (Weatherproof)• Gasketed lift-off cover• Cu/Al lugging with main and six secondaries• Wall-mounting• Mild steel construction• Industry standard ASA-61 grey industrial powder coat finish

Specifications

Brand Name Ace Manufacturing Metals Item Name Splitter Trough
Type 4-Wire Length 48 in
Width 10 in Depth 6 in
Material Mild Steel Finish Powder Coated
Color ASA-61 Gray Mounting Type Wall, Surface, Screw
NEMA Rating EEMAC/CEMA Type 3R

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok