Abbotsford
gesstlmc202010

HOFFMAN 20 inch x 20 inch x 10 inch Hammond Manufacturing Type 1 Mild Steel Metering Cabinets, Gray

Price $363.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AMC202010UG

Description

Metering cabinet type 1 with hinge door with quarter turn. Single door with hasp latch type. Formed and spot welded from 14 or 16 gauge mild steel. Enclosure and cover are finished in ANSI 61 grey inside and out. 2 cutouts in top of each cabinet with metering plates included. Designed for indoor housing of metering transformers.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Metering Cabinet Type Single Door, 1-Lock, Underground
Width 20 in Depth 10 in
Height 20 in Gauge 14 or 16
NEMA Rating NEMA/EEMAC Type 1, IP30 Mounting Type Wall
Material Steel Finish Powder Coated
Color Gray Includes (1) Pre-Punched Accessory, (1) Potential Transformer, (1) Current Transformer Panel and (4) Lug Splitter Block
Standards CSA 42184, IEC 60529 Application Indoor Applications
UPC 783510163938

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok