Abbotsford
hofuu1008030

HOFFMAN 1008mm x 808mm x 321mm ULTRX Series Type 4X Fiberglass Enclosure

Price $3,049.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:UU1008030
Documents Documents

Description

Providing outstanding protection against corrosion and the elements, the clean lines and molded, embossed design of Ultrx fiberglass enclosures make them the most stylish and aesthetically pleasing of their class.PRODUCT FEATURES:- Compression-molded fiberglass material has excellent temperature and chemical resistance qualities and exhibits outstanding physical properties, including high-impact resistance- Fiberglass is easily punched, drilled, filed or sawed- Seamless foam-in-place gasket assures water-tight and dust-tight seal- Enclosure may be rotated 180 degrees for left and right hinging- Molded-in drip shields are standard with each enclosure- Impact-resistant polycarbonate window is permanently bonded in place- Fiberglass mounting brackets and stainless steel attachment screws are provided with each enclosure- Unique hinge design allows for standard 180 degree door opening with a maximum opening of 270 degrees- Door hinges are replaceable- Type 316 stainless steel quarter-turn latch. Optional keylocking or padlocking handle available.- Molded-in DIN bosses- Molded bosses on door provide additional mounting provisions- Integral mounting rails provide infinite panel adjustment front to back- Optional data pocket is high-impact thermoplastic

Specifications

Brand Name nVent Hoffman Sub Brand UltrX™
Item Name Enclosure Type Single Lock, Single Door
Width 808 mm Depth 321 mm
Height 1008 mm Cover Type Hinged
NEMA Rating NEMA 3, 3R, 4, 4X, 12, 13, IP66 Mounting Type Wall
Material Fiberglass Finish Powder Coated
Color 7035 Light Gray Standards UL, cUL Listed, UL 508A, UL File Number E61997, CSA C22.2 No 94
Application Providing Outstanding Protection Against Corrosion UPC 783510358402

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok