HOFFMAN 23.15 x15.28 x4.84 Hoffman QLINE I, Type 4X Polycarbonate Enclosure, Opaque
Description
QLINE® I, type 4X. Body is impact-resistant polycarbonate for PCI series and ABS for ABI series. Opaque covers. Screw cover enclosures have easy-to-remove covers attached to body with strong, durable polyamide cross-point cover screws. Polycarbonate material is easily punched, drilled, filed or sawed. Mounting holes molded directly under cover screws. Molded internal pads for mounting optional panels, rails and other components. Molded internal rails for mounting adjustable-depth panel kit. Screws provided for mounting optional panel. Optional extension rings are molded polycarbonate. Cover includes a molded-in hole for wire lead. Seamless foam-in-place gasket assures water-tight and dust-tight seal. Material is halogen free. Finish: polycarbonate enclosure material is RAL 7035 light-grey inside and out.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Qline™ |
Item Name | Enclosure | Type | Single Door |
Width | 600 mm | Depth | 130 mm |
Height | 400 mm | Cover Type | Opaque Screw |
NEMA Rating | NEMA 4X, IP67 | Mounting Type | Wall |
Material | Polycarbonate | Finish | Smooth Gloss |
Color | RAL 7035 Light Gray | Standards | UL 508A Listed, Type 4, 4X, 6, 12, 13, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 6, 12, 13, File No. E61997, NEMA/EEMAC Type 4, 4X, 6, 12, 13, CSA File No. 42186: Type 4, 4X, 6, 12, 13, IEC 60529, IP67, RoHS Compliant |
Application | The Largest-Sized Qline Enclosure, Qline I Provides Easy Access and Protects Larger Controls from Corrosive Environments, Choose From Screw Cover, Hinge, Internal Mounting, Variable Depth and Quick-Release Latch Options to Meet your Design and Security Requirements, the ABS Series Shares the same Features and Similar Physical Properties as the Polycarbonate But is a More Economical, Non-UL Rated Alternative | UPC | 783510185497 |
Packages
1 - UNIT - 1 |