AC DANDY 6 inch x 6 inch x 5 inch A.C. Dandy EEMAC 4X Enclosure Stainless Steel
Description
EEMAC 4X enclosure. For indoor or outdoor use. Provides protection when in highly corrosive environments. Type #304 brushed stainless steel – seam welded. Stainless steel continuous hinged door complete with non-locking stainless steel clasp(s). Gasket material inside door. Removable backpan - external mounting ears. Consult factory for high pressure applications.
Specifications
Brand Name | A.C. Dandy Products | Item Name | Junction Box Enclosure |
Type | Corrosion-Resistant | Width | 6 in |
Depth | 5 in | Height | 6 in |
NEMA Rating | EEMAC 4X | Series | DB4X |
Material | 304 Stainless Steel | Finish | Brushed |
Application | For Indoor/Outdoor |
Packages
1 - UNIT - 1 |