CIRCA METALS 14 inch x 12 inch x 6 inch Nema 4/16 Hydel Industrial Enclosure Hinged Cover
Description
Enclosure industrial 6x14x12. Features: oil dust tight,watertight construction.
Specifications
Brand Name | Hydel | Item Name | Enclosure |
Type | Single Door, Industrial | Width | 12 in |
Depth | 6 in | Height | 14 in |
Mounting Type | Wall | Material | Steel |
Color | Gray | Includes | Mounting Plate |
Application | Outdoor Installation | UPC | 620757094994 |
Packages
1 - UNIT - 1 |