HAMMOND MANUFACTURING 20 inch x 20 inch x 10 inch Eclipse Series Type 4 Mild Steel Wallmount Enclosure Hinge Door with Quarter Turn Latch, Gray
Description
Wall mount enclosure type 4 constructed of 16 gauge mild steel with ANSI 61 smooth grey. Hinge door with quarter turn/handle. Smooth, continuously welded seams ground smooth. Doors may be easily removed for modifications and are interchangeable. Seamless poured-in place gasket. Hinges are constructed from 304 stainless steel. Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wall mount applications.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | Eclipse Series |
Item Name | Enclosure | Type | Single Door, One Lock |
Width | 508 mm | Depth | 254 mm |
Height | 508 mm | NEMA Rating | NEMA 4, IP66 |
Series | Eclipse | Mounting Type | Wall |
Material | Mild Steel | Finish | Powder Coated |
Color | Gray | Standards | UL 508A Type 3R, 4, and 12, CSA Type 3R, 4, and 12, Complies with NEMA Type 3R, 4, and 12, IEC 60529, IP66, CE, RoHS Compliant |
Application | Enclose Electrical and/or Electronic Equipment and Protect Against Harsh, Industrial Environments for Wall Mount Applications | UPC | 623980333663 |
Packages
1 - UNIT - 1 |