HOFFMAN 15.75 inch x 11.81 inch x 8.86 inch Medium GL66 Series Mild Steel Wall-Mount Enclosure, Light Gray
Description
Medium GL66 series mild steel wall-mount enclosures, type 4 or 12 with gland plate. IP66 protection.
Specifications
Brand Name | nVent Hoffman | Item Name | Enclosure |
Type | Single Door, Medium | Width | 11.81 in |
Depth | 8.86 in | Height | 15-3/4 in |
Cover Type | 3-Point, Quarter Turn Slotted Latch | Gauge | 18 |
NEMA Rating | NEMA 4, 12 | Series | GL66 |
Mounting Type | Wall | Material | Mild Steel |
Finish | Polyester Powder Painted | Color | 7035 Light Gray |
Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 | Application | For Indoor or Outdoor use |
UPC | 783510237417 |
Packages
1 - UNIT - 1 |