Abbotsford
hofa866dl

HOFFMAN 8 x 6 x 6 Removable Hinge with Quick-Release Latch, Contoured, Type 12 Enclosure

Inventory
Unavailable for order
Manufacturer:HOFFMAN
Manufacturer #:A886DL

Description

Featuring a quick-release latch, mounting brackets, rounded corners and an attractive finish, this enclosure can be used in applications where panel or cover mounting of controls is desired. Ideal for protecting equipment from indoor contaminants.SPECIFICATIONS:• Drawn 16 gauge steel• No welded seams or sharp corners• Removable door with unique lift-off hinges• Cover is removable and interchangeable• Quick-release latches• Oil-resistant gasket• Weldnuts provided for mounting optional panels and terminal• External wall-mounting brackets for easy installation• Bonding provision on door

Specifications

Brand Name nVent Hoffman Item Name Junction Box
Width 6 in Depth 6 in
Height 8 in Cover Type Removable Hinge with Quick Release Latch
Gauge 16 NEMA Rating NEMA 12
Mounting Type Wall Material Steel
Color Gray Application For Protecting Equipment from Indoor Contaminants

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok