HOFFMAN 72.06 x 36.06 x 18.06 One-Door Single-Access Free-Stand Enclosure with 3-Point Latches, Type 4X
Description
Designed to house systems incorporating large components or complex mounting configurations. Three-point latching and sealing provide industry-leading protection from dust, dirt, oil and water. These enclosures are used in machine tool applications for housing motor starters, drives, contactors and PLCs, as well as a wide variety of other electrical and electronic equipment. The addition of 19-in. rack-mounting accessories makes these enclosures ideal for providing rugged protection for sensitive rack-mounted components in harsh industrial environments. These enclosures are used extensively in automotive, pulp and paper, wood products, textile and similar industries. Four styles are available to provide maximum flexibility:
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Single Door, Free-Stand |
Width | 916 mm | Depth | 459 mm |
Height | 1830 mm | Cover Type | Single Door Single Access with 3-Point Latches |
Gauge | 12 | NEMA Rating | NEMA 4X, IP66 |
Mounting Type | Floor | Material | 304 Stainless Steel |
Finish | Brushed | Color | Unpainted |
Standards | UL 508A Listed, Type 3R, 4, 4X, 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 3R, 4, 4X, 12, File No. E61997, IEC 60529, IP66, RoHS Compliant | Application | House Systems Incorporating Large Components or Complex Mounting Configurations, Three-point Latching and Sealing Provide Industry-leading Protection from Dust, Dirt, Oil and Water, These Enclosures are used In Machine Tool Applications For Housing Motor Starters, Drives, Contactors and PLCs, as Well as a Wide Variety of Other Electrical and Electronic Equipment |
UPC | 783510111458 |
Packages
1 - UNIT - 1 |