HAMMOND MANUFACTURING 20 inch x 20 inch x 6 inch Nema 4 Hammond Single Door Enclosure, Yellow
Specifications
Brand Name | Hammond Manufacturing | Item Name | Enclosure |
Type | Single Door | Width | 20 in |
Depth | 6 in | Height | 20 in |
NEMA Rating | NEMA 4 | Color | Yellow |
Packages
1 - UNIT - 1 |