HOFFMAN 74.06 inch x 72.06 inch x 18.06 inch Type 4 Two-Door with 3-Point Latches Floor- Mount Enclosure, ANSI 61 Gray
Description
Enclosure with 12 gauge steel. 3-point latch system with POWERGLIDEâ„¢ padlocking handles. Seams continuously welded and ground smooth; no holes or knockouts. Body stiffeners. Panel supports. Heavy gauge continuous hinge with stainless steel hinge pin. Data pocket is high-impact thermoplastic. 12 inch floor stands are welded to enclosure. Heavy-duty lifting eyes. Oil-resistant door gasket. Collar stud for mounting optional panels. Grounding stud on body. Bonding provision on door. Provision for mounting fluorescent light. ANSI 61 grey polyester paint inside and out over pre-treated surfaces. Optional panels have white or conductive finish.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure | Type | Two Door |
Width | 72.06 in | Depth | 18.06 in |
Height | 74.06 in | Cover Type | Continuous Hinged with 3-Point Latch and Powerglide Handle |
Gauge | 12 | NEMA Rating | NEMA 4 |
Interior Panel Number | A72P72/A72P72G | Mounting Type | Floor |
Material | Steel | Finish | Polyester Powder Paint |
Color | ANSI 61 Gray | Standards | CSA C22.2 No. 94, UL 508A, cUL, IEC 60529, IP66 |
Application | For Indoor or Outdoor Applications where it is Necessary to Protect Controls and Instrumentation from Wet, Non-Corrosive Environments | UPC | 783510238315 |
Packages
1 - Unit |