ABB ELECTRIFICATION CANADA INC EB1-T5-400 CIRCUIT BREAKER T5 400AMOLDED CASE TYPE 1
Description
Molded Case Circuit Breaker, type 1, 400A, frame size T5
Specifications
Brand Name | ABB | Item Name | Circuit Breaker Enclosure |
Type | DYI Configuration | Width | 20 in |
Depth | 5 in | Height | 36 in |
For Use With | T5 300 - 400 A Molded Case Circuit Breaker | Application | For a Variety of Locations including General-Purpose, Rainproof Surface Mounting, Water and Dustproof |
UPC | 888614272286 |
Packages
1 - UNIT - 1 |